Shop All Hydraulic Hose Fittings
Hansen
Fitting 1/4Inx1/4In Pipe 90 Degree
Mfr # 9405X4X4
Zoro # G3564745
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type NPSM x NPTF
- Fitting Size 1/4 in x 1/4 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Hansen
- MFR # 9405X4X4
- Zoro # G3564745
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Length (In.) | 1.20 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Compatible Pipe Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/4"-18 |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 24 (3VX240)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 5.25" OD (2BK55H)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- OASIS MANUFACTURING Air Compressor, Continuous Duty, 12VDC (XD4000-12)
- HANSEN Brass, Female Half/Valved, 1 Inch Body (B8HP36)
- HANSEN Fitting 3/4Inx3/4In Straight Pipe Swivel (9205X12X12)
- HANSEN Fitting 3/4Inx3/4In Pipe 45 Degree (9355X12X12)
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- HANSEN Fitting 9355X4X4 1/4X1/4 45 Degree Pipe (9355X4X4)
- HANSEN Fitting 1/2Inx1/2In Straight Pipe Swivel (9205X8X8)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/4" Male Face Seal (FS6400-04-06-O)
- Hansen Hydraulic Hoses & Fittings