Shop All Hydraulic Quick Couplers
Hansen
Dust Cap, 3/4", Push On, Vinyl
Mfr # PPDC6HK
Zoro # G0602638
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type Push-Lock Hose Barb
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/4"
- Coupler Flow Rate 0.8 gpm
Product Information
- Brand Hansen
- MFR # PPDC6HK
- Zoro # G0602638
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/4" |
Length | 12" |
Overall Length | 12" |
Fitting Size | 3/4 in |
Description
Hydraulic Quick Connect Dust Cap, For Use With HK Series Couplers, Finish/Coating Plain, Vinyl, Seal Material Buna, ISO 7241-1 Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (15304.5SC)
- NTN Tapered Roller Bearing Cone, LM29749 (LM29749)
- DODGE FB5016 X 3/4 CHAIN CPLG FLG, Actual 0.75" Bore dia, 1.44" Bore Length (099141)
- WEATHERHEAD Hydraulic Hose Fitting, Female JIC (24708N-608)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2S16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (8S35)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL4KP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S25)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML1K11)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (25FFS100)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C16-16F)
- Hansen Hydraulic Quick Couplers