Shop All Hydraulic Quick Couplers
Hansen
Dust Cap, 1/2", Push On, Vinyl
Mfr # PPDC4HK
Zoro # G0698897
product price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type Push-Lock Hose Barb
- Coupler Thread Size 1-1/16"-12
- Coupler Body Size 1/2"
- Coupler Flow Rate 0.8 gpm
Product Information
- Brand Hansen
- MFR # PPDC4HK
- Zoro # G0698897
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/16"-12 |
Coupler Body Size | 1/2" |
Length | 8" |
Overall Length | 8" |
Fitting Size | 1/2 in |
Description
Hydraulic Quick Connect Dust Cap, For Use With HK Series Couplers, Finish/Coating Plain, Vinyl, Seal Material Buna, ISO 7241-1 Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- D&D 1400mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1400)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 98.1 in L Outside (B95R)
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML4KP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T26)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL6KP31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (8S36)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFP50)
- HANSEN Dust Cap, 3/4", Push On, Vinyl (PPDC6HK)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 60 Series (H2-62-T6)
- Hansen Hydraulic Quick Couplers