Shop All Quick Connect Fittings
Hansen
Coupler Plug, (M)NPT, 1/4, Steel
Mfr # 2607
Zoro # G2818700
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 150 psi
Product Information
- Brand Hansen
- MFR # 2607
- Zoro # G2818700
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/8" |
Pipe Size - Quick Connect Air Couplings | 1/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Max. Outside Dia. | 9/16 in |
Hose Fitting Size | 1/8 in |
Overall Length | 1 7/16 in |
Coupling Size | 1/4 in |
Thread Size | 1/8" -27 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 30 # of Teeth (60BS30H X 1)
- DDS Shaft Seal, TC, 0.562in ID, Nitrile Rubber (IN14.2825.46.35TC)
- DAYTON DC Mtr, PM, TENV, 1/20 HP, 1725rpm, 12/24VDC (3XE20)
- LUBRIPLATE H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing PK40 (L0232-098)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (21AP25F)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (B23AS25F)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (11B)
- HANSEN Coupler Body, (M)NPT, 3/8, Brass (410)
- HANSEN Coupler Plug, UNF, 1/4, Brass (04R)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (M)NPT (FA25M25M)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color), PK 6 (CA440Z-D6)
- Hansen Quick Connect Fittings