Shop All Quick Connect Fittings
Hansen
Coupler Plug, (F)NPT, 1/4, Brass
Mfr # A5L
Zoro # G2818910
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Max. Pressure 1500 psi
- Quick Connect Air Coupling Product Grouping Quick Coupler Plug
- Finish Brass
Product Information
- Brand Hansen
- MFR # A5L
- Zoro # G2818910
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Body Size | 1/4 in |
Pipe Size | 9/16 in |
Details
Quick Connect Air Coupling Material | Brass |
Quick Connect Air Coupling Max. Pressure | 1500 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Plug |
Finish | Brass |
Temp. Range | -40 Degrees F to 250 Degrees F |
Application | Standard and Oxyacetylene Service,Breathing Equipment,Welding, Shipyards, General Pnuematics,Construction,Nitrous Oxide |
Max. Pressure | 1,500 psi |
Material | Brass |
Seals | Nitrile |
Max. Flow | 21 cfm |
Hose Connection | (F)NPT |
Item | Quick Coupler Plug |
Locking Type | Sleeve |
Description
Quick Coupler Plug, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 9/16 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard and Oxyacetylene Service
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Super Penetrant 11.5Oz (05002)
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- PARKER Filter Element, For 4HET8, PK4 (4/200-35-BX)
- RULAND Shaft Collar, Clamp, 1Pc, M20 x 2.5, St (MTCL-20-2.5-F)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (M)NPT (FA25M25M)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (B23AS37H)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (05R)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (B10)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR604RSL)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (12E)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E688)
- Hansen Hose Fittings