Shop All Quick Connect Fittings
Hansen
Coupler Body, (M)NPT, 3/8, Brass
Mfr # 410
Zoro # G2818868
product price: $33.06
/ea
$33.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 1000 psi
Product Information
- Brand Hansen
- MFR # 410
- Zoro # G2818868
- UPC # 784564104106
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Coupling Size | 3/8 in |
Overall Length | 2 3/8 in |
Max. Outside Dia. | 1 1/8 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Motor Lock (11801)
- BOSTON GEAR SpurGear, 32DP, 20PA, 32Teeth, Brass (Y3232)
- BURNDY Hydraulic Crimp Tool (Y500CTHS)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (288-312)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- HANSEN Coupler Plug, UNF, 1/4, Brass (04R)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2607)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (B23AS25F)
- HANSEN Coupler Plug, (F)NPT, 3/8, Steel (41)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1300)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E582)
- Hansen Hose Fittings