Shop All Quick Connect Fittings
Hansen
Coupler Body, (M)NPT, 1/4, Brass
Mfr # GR604RSL
Zoro # G2007700
product price: $41.20
/ea
$41.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass
- Temp. Range -40 Degrees to 250 Degrees F
- Application Oxygen Service
- Material Brass
- Body Size 1/4 in
Product Information
- Brand Hansen
- MFR # GR604RSL
- Zoro # G2007700
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Body Size | 1/4 in |
Pipe Size | 9/16 in |
Details
Finish | Brass |
Temp. Range | -40 Degrees to 250 Degrees F |
Application | Oxygen Service |
Material | Brass |
Hose Connection | Male UNF |
Locking Type | Sleeve |
Item | Quick Coupler Body |
Max. Flow | 21 cfm |
Seals | Nitrile |
Max. Pressure | 100 psi |
Color Code | Green |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 9/16 in, Hose Connection Male UNF, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 100 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Oxygen Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Nylon Coil 1/8" ID x 25’ 1/8" MPT Swivel (N18-25B)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2012)
- COXREELS Spring Rewind Enclosed Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (ENML-N-350-SS)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCN1)
- HANSEN Coupler Plug, UNF, 1/4, Brass (04R)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (21AP25F)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2608)
- HANSEN Coupler Body, (M)NPT, 3/8, Brass (410)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (11B)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- MILTON H Style Industrial Plug, 3/8" FNPT, PK100 (1838BK)
- Hansen Hose Fittings