Shop All Quick Connect Fittings
Hansen
Coupler Body, (M)NPT, 1/4, Brass
Mfr # 1300
Zoro # G6083926
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 2000 psi
Product Information
- Brand Hansen
- MFR # 1300
- Zoro # G6083926
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Hose Fitting Size | 3/8 in |
Coupling Size | 1/4 in |
Thread Size | 3/8"-18 |
Max. Outside Dia. | 1 in |
Overall Length | 2 1/8 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Hose-Return (727-0443)
- FESTO Push-In L-Fitting QSL-G3/8-10 (QSL-G3/8-10)
- SCHLAGE COMMERCIAL Satin Chrome Thru Bolt L583120626 (L583120626)
- INGERSOLL-RAND Seal (R000A2-103)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (11B)
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (07A)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (F)NPT (FA25F25M)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (21AP25F)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (1200)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- KDAR Kdar 28000 Tru-Flate Male NPT Plug - 0.25 x 0.25 in. (28000)
- Hansen Quick Connect Fittings