Shop All Quick Connect Fittings
Hansen
Coupler Body, Hose Barb, 1/2, Carbon Steel
Mfr # 23204400
Zoro # G2007953
product price: $106.73
/ea
Free Shipping & Returns
$106.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Carbon Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 250 psi
- Quick Connect Air Coupling Barb Size 1/2"
Product Information
- Brand Hansen
- MFR # 23204400
- Zoro # G2007953
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 1/2" |
Overall Length | 3 5/16 in |
Max. Outside Dia. | 1 3/8 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Thread Size | 1/2" -14 |
Barb Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Carbon Steel, Socket, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel Joint Style 20 FNPT, AL, 2" (220FXFAL00000)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- COILHOSE PNEUMATICS Compressor Accessory Kit PK10 (A3705)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (B23AS37H)
- HANSEN Coupler Body, (M)NPT, 1/2, Carbon Steel (23204014)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (11B)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (M)NPT (FA25M25M)
- HANSEN Flex Air Fitting, 1/4 NPT x 3/8 In. Plug (FA37P25M)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (3000)
- MILTON Automotive Blue Coupler/Plug Kit, 7 pcs. (S-307TKIT)
- Hansen Quick Connect Fittings