Shop All Refrigerated Air Dryers
Hankison
Refrigerated Air Dryer
Mfr # HPR35
Zoro # G3170781
product price: $2,225.46
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,225.46
Free 30-Day Returns
Key Features
- Includes 6 ft Power Cord, Pneumatic Drain
- CFM 35
- Phase Single
- Voltage 115V AC
- Pipe Size 3/4" NPT
Product Information
- Brand Hankison
- MFR # HPR35
- Zoro # G3170781
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 3/4" NPT |
Overall Height | 22 in |
Overall Width | 15 in |
Overall Depth | 16 in |
Connection Size - Air Treatment | 3/4 in NPT |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 35 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.46 kW, Dew Point 48 Degrees F, Series HPR, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Electronic, Features Lighted On/Off Switch, Smooth Bore, Copper Tube-On-Tube Heat Exchangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2849)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FDD3)
- BESTORQ Bestorq Timing Belt Model 88MXL025 - 8.8 in Outside Length - 0.25 in Top Width (88MXL025)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E550)
- HANKISON Compressed Air Dryer, 50 cfm Max. Flow (HITN50)
- HANKISON Compressed Air Dryer, 20 cfm Max. Flow (HITN20)
- HANKISON Dryer, 300 cfm Max. Flow, 75 HP Max. Air (FLX3.1)
- HANKISON Refrigerated Compressed Air Dryer, 250cfm (HPRN250-4)
- HANKISON Refrigerated Compressed Air Dryer, 115V (HPRN100)
- HANKISON Refrigerated Compressed Air Dryer, 400cfm (HPRN400-4)
- HANKISON Refrigerated Compressed Air Dryer, 150cfm (HPRN150-1)
- Hankison Compressed Air Dryers