Shop All Compressor Air Filters
Hankison
Pre/After Filter Package, Inlet 1/2 in
Mfr # 7456379
Zoro # G708230317
original price:
$699.66
2% off
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Overall Height 9 7/8 in
- Series NGF (Next Generation Filter)
- Air Inlet Size 1/2 in
- Filter Bowl Material Aluminum
Product Information
- Brand Hankison
- MFR # 7456379
- Zoro # G708230317
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 9 7/8 in |
Air Inlet Size | 1/2 in |
Overall Width | 4 1/2 in |
Details
Filter Rating | 0.01 micron |
Series | NGF (Next Generation Filter) |
Filter Bowl Material | Aluminum |
Maximum Flow Rate | 50 scfm |
Differential Pressure Indicator Included | Yes |
Filter Type | Particulate 0.01 micron |
Maximum Operating Temperature | 150 Degrees F |
Item | Pre/After Filter Package |
Air Inlet Type | NPT |
Drain Type | Automatic |
Drain Included | Yes |
Maximum Operating Pressure | 150 psi |
Gauge Included | No |
Description
Pre/After Filter Package, Filter Type Coalescing, Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 50 scfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 4 1/2 in, Overall Height 9 7/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series NGF (Next Generation Filter), Differential Pressure Indicator Included Yes, Filter Rating 0.01 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 1 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL011)
- SMC Valve, 3000 Size, 5 Prt, 2 Position, 24VDC (SY3140-5LOZ)
- ZORO SELECT Rubb Gasket 3 In. Hose Coupling, PK10 (GASK-300-10G)
- BANDO Power King Combo, Bm133, 2B133 (2B133)
- HANKISON Filter, General Purpose, 1-Micron, 1-1/2" (F10-PF-DG1)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 3/8" (F03-SF-DP1)
- HANKISON Pre/After Filter Package, Air Inlet 2 in (7456385)
- HANKISON Filter, Oil Rmvl, Ultra Fne, .01Micron, 1/4" (F02-UF-DP1)
- HANKISON Filter, Oil Removal, Fine, 0.01 Micron, 1/2" (F04-HF-DP1)
- HANKISON Filter, General Purpose, 1-Micron, 1" (F08-PF-DG1)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- Hankison Compressor Air Filters