Shop All Compressor Air Filters
Hankison
Pre/After Filter Package, Inlet 1 in
Mfr # 7456382
Zoro # G608230288
original price:
$1,343.67
8% off
new price: $1,234.99
/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 3/16 in
- Drain Type Automatic
- Filter Rating 0.01 micron
- Overall Height 12 13/16 in
- Drain Included Yes
Product Information
- Brand Hankison
- MFR # 7456382
- Zoro # G608230288
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 5 3/16 in |
Overall Height | 12 13/16 in |
Air Inlet Size | 1 in |
Details
Drain Type | Automatic |
Filter Rating | 0.01 micron |
Drain Included | Yes |
Differential Pressure Indicator Included | Yes |
Maximum Flow Rate | 157 scfm |
Series | NGF (Next Generation Filter) |
Maximum Operating Pressure | 150 psi |
Air Inlet Type | NPT |
Item | Pre/After Filter Package |
Filter Bowl Material | Aluminum |
Filter Type | Particulate 0.01 micron |
Maximum Operating Temperature | 150 Degrees F |
Gauge Included | No |
Description
Pre/After Filter Package, Filter Type Coalescing, Particulate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 157 scfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 5 3/16 in, Overall Height 12 13/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series NGF (Next Generation Filter), Differential Pressure Indicator Included Yes, Filter Rating 0.01 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Fem NPT, 3/8", Coupler, 1/4", BR (DC2023)
- VIAIR SS Braided Leader Hose, Check Valve, 1/4 (92805)
- SCHLAGE COMMERCIAL Plate B600018 (B600018)
- GAST Rubber Foot Af713A (AF713A)
- HANKISON Filter, Oil Vapor Removal, Actvated Carbon (F07-CF-T)
- HANKISON Filter, General Purpose, 1-Micron, 1" (F08-PF-DG1)
- HANKISON Pre/After Filter Package, Inlet 1 1/2 in (7456383)
- HANKISON Filter, General Purpose, 1-Micron, 1-1/2" (F10-PF-DG1)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 3/8" (F03-HF-DP1)
- HANKISON Filter, Oil Vapor Rmvl, Actvated Crbn, 1/4" (F02-CF-T)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 1 Micron Element, ST Steel (P3500200000P010)
- Hankison Compressor Air Filters