Shop All Compressor Air Filters
Hankison
Pre/After Filter Package, Inlet 1 1/2 in
Mfr # 7456383
Zoro # G708230300
original price:
$1,749.15
2% off
new price: $1,698.99
/ea
Free Shipping & Returns
$1,698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Flow Rate 257 scfm
- Maximum Operating Temperature 150 Degrees F
- Overall Height 13 5/16 in
- Filter Type Particulate 0.01 micron
- Series NGF (Next Generation Filter)
Product Information
- Brand Hankison
- MFR # 7456383
- Zoro # G708230300
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 13 5/16 in |
Air Inlet Size | 1 1/2 in |
Overall Width | 7 7/8 in |
Details
Maximum Flow Rate | 257 scfm |
Maximum Operating Temperature | 150 Degrees F |
Item | Pre/After Filter Package |
Filter Type | Particulate 0.01 micron |
Series | NGF (Next Generation Filter) |
Filter Rating | 0.01 micron |
Drain Type | Automatic |
Differential Pressure Indicator Included | Yes |
Filter Bowl Material | Aluminum |
Maximum Operating Pressure | 150 psi |
Drain Included | Yes |
Air Inlet Type | NPT |
Gauge Included | No |
Description
Pre/After Filter Package, Filter Type Coalescing, Particulate, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 257 scfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 7 7/8 in, Overall Height 13 5/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series NGF (Next Generation Filter), Differential Pressure Indicator Included Yes, Filter Rating 0.01 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MDR9)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Steel, Black Oxided Inner - Setscrew Lock (VF4S-216)
- STEELMAN Coil Hose, 3/8" x 25 ft. (50041-F-IND)
- TRITAN Insert Ball Brng, UC, 2in dia, 9779.19 lb. (UC211-32)
- HANKISON Filter, General Purpose, 1-Micron, 1" (F08-PF-DG1)
- HANKISON Filter, General Purpose, 1-Micron, 1-1/2" (F10-PF-DG1)
- HANKISON Pre/After Filter Package, Inlet 1/2 in (7456379)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 3/8" (F03-SF-DP1)
- HANKISON Filter, Oil Vapor Rmvl, Actiated Carbon, 1" (F08-CF-T)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 1" (F08-HF-DG1)
- SOLBERG Filter Element, Paper, 2 Micron (238)
- Hankison Compressed Air Treatment