Shop All Desiccant Dryers
Hankison
Modular Heatless Desiccant Dryer
Mfr # HSHD-18
Zoro # G000404140
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,904.56
Free 30-Day Returns
Key Features
- ISO Class 1, 2
- Height (In.) 35 in
- Width (In.) 14 in
- CFM 18 cfm
- Includes After Filter, Initial Desiccant Charge, Pre Filter
Product Information
- Brand Hankison
- MFR # HSHD-18
- Zoro # G000404140
- Country of Origin Germany
- Category Desiccant Dryers
Dimensions
Height (In.) | 35 in |
Width (In.) | 14 in |
Overall Width | 14 in |
Depth (In.) | 7 in |
Overall Height | 35 in |
Overall Depth | 7 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Length | 35 in |
Description
Heatless Modular Desiccant Air Dryers, Maximum Flow Rate 18 cfm, Voltage 120V, Phase Single, Maximum Operating Pressure 217 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 0.7 A, ISO Class 1, 2, Dew Point -40 Degrees F, Pressure Drop 6 psi, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included No, Desiccant Material Activated Alumina, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-02A)
- CENTURY CS Rigid Base Motor (V102)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0555)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V (4YFK3)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-21)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-7)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- CAMPBELL HAUSFELD Campbell Hausfeld PA208503AV, Air Cleaner/Dryer (PA208503AV)
- VAN AIR Molecular Sieve Desiccant Cartridge Pneumatic Filter Element (MS-16)
- Hankison Desiccant Dryers