Shop All TV Mounts & Stands
Hangman Products
Hangman BCK6-B Speaker Hanging Screw - Pack of 6
Mfr # BCK6-B
Zoro # G904057367
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hangman Products
- MFR # BCK6-B
- Zoro # G904057367
- UPC # 681391207850
- Country of Origin China
- Category TV Mounts & Stands
Description
The Hangman Keyhole Speaker Hanging Screws, 6 packk, help you show off your speakers, not your hardware. The patented double-headed Bear Claw screw provides the ideal fit for most speakers with keyholes.
Features- For keyhole-equipped speakers
- Holds speakers up to 30lbs in drywall & 100lbs in stud
- No drilling required
- Installs in seconds
- Exposed collar on double-headed screws fits most keyholes snugly
- Pack of 6
- Height: 4.72 in.
- Length: 0.66 in.
- Width: 1.92 in.
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-d-246u-in1 (RAM-D-246U-IN1 RAM MOUNTS)
- SPECO TECHNOLOGIES Ethernet and Power Extender Over Coax (POECOAX)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Snapper All Models Lawn / Garden (ML35-12GEL465)
- TRIPP LITE USB 2.0 Cable, USB Type-A to USB Type-C USB-C M/M, 6 ft, Black (U038-006)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA750)
- HANGMAN Flat Screen Tipover Prevention TV Anti-Tip Kit to Secure TVs (TV400)
- PROMAN PRODUCTS Proman Products ST17052 TV Stand with Mount - Black (ST17052)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mount 61In-102I Security L (ST680)
- LOWELL Configured Rack 42Ux24D (LCDR-4224)
- DYNO DYNO: TV Mount 32-80' Tilt, Vesa 600-500- (DYN-180232)
- DYNO DYNO: TV Mount -23-55' Dual Arm Vesa 400 (No Credit on open box items) (DYN-180100)
- Hangman Products TV Mounts & Stands