Shop All Shelf Brackets
Hangman
No Stud Floating Shelf 24", White Powder Coat
Mfr # L-24-W
Zoro # G7157295
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity (Lb.) 40 lb
- Color White
- Length (In.) 4.6 in
- Width (In.) 23.9 in
Product Information
- Brand Hangman
- MFR # L-24-W
- Zoro # G7157295
- UPC # 681391212045
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Length (In.) | 4.6 in |
Width (In.) | 23.9 in |
Height (In.) | 2.5 in |
Depth | 4.6 in |
Details
Material | Aluminum |
Load Capacity (Lb.) | 40 lb |
Color | White |
Item | 24-Inch No-Stud Floating Shelf™ (White Powder Coat) |
Includes | 24-Inch No-Stud Floating Shelf™ (Black Powder Coat), Hardware |
Description/Special Features | Multipurpose; Durable, Sturdy, Rust Proof, Damage Resistant, Easy to Clean |
Weight | 1.70 lb |
Type | Organizer Shelf |
Finish | Powder Coated |
Description
The No Stud Floating Shelf TMallows you to easily decorate your home with minimal damage and strong holding power! Hang it in minutes on any drywall, plaster or paneled wall. Built with our patented HANGMAN® Cleat System, this innovative shelf mounts flush against the wall using tiny nails and an aircraft-grade aluminum bracket. Once installed, the No Stud Floating ShelfTM can hold a 40 pounds and will not sag! Don’t worry about the studs. Just pick your spot and hang it! All hardware is included. All you need is a hammer!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Divider Box, Blue, Polyethylene, 16 1/2 in L, 11 in W, 7 in H (DC2070 Dk Blue)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 3 in W, 3 in H, 6 PK (DUS224)
- TENNSCO Black Tech WS Cantilevered Lght Brk (TWLB-60)
- KRUEGER Therma Level Gauge, Tank 61" D, 2" NPT (H-2-61)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 200 lbs (CBH-18)
- HANGMAN No Stud Floating Shelf 48", White Powder Coat (L-48-W)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 400 lbs (CBH-42)
- HANGMAN No Stud Floating Shelf 36", White Powder Coat (L-36-W)
- HANGMAN No Stud Floating Shelf 36", Black Powder Coat (L-36-B)
- HANGMAN No Stud Floating Shelf 18", Black Powder Coat (L-18-B)
- DC CARGO E-Track Shelf Brackets, 2PK (ETFSB-2)
- Hangman Shelf Brackets