Handy Post HP-1W2 2 Vinyl Sleeve Mailboxe Post; White
Mfr # HP-1W2
Zoro # G103857485
Product Information
- Brand Handy Post
- MFR # HP-1W2
- Zoro # G103857485
- UPC # 860441001697
- Country of Origin China
- Category Mailboxes
Description
The Handy Post 2 sleeve (mailboxes not included) is constructed of maintenance-free and durable PVC (Vinyl) and comes with a Lifetime Warranty against peeling, flaking, blistering, corroding, rotting and manufacturing defects. It is designed to fit over an existing or new wood 4x4 (actual 3.5"x3.5") post, or can fit over many no-dig supports of similar dimensions. If your mailboxes are secured to any type of wood 4x4 configuration, you can modify it by cutting it to a straight up 42" height or less to accept The Handy Post 2. The Handy Post 2 is designed to accommodate two mailboxes of any size. The cross arm is 26" across and 5" wide and will accommodate up to 75lbs. This aesthetically pleasing, economical product will enhance any home, business or neighborhood property. The Handy Post 2 will add character to any setting. Conveniently d with stainless steel hardware and installation instructions included
Specification- Color: White
- Material: Vinyl
- Height: 42"
- Cross Arm Size: 26" x & 5"
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Desktop File, F/ Letter Hanging Folders, 11"x12-3/4"x10", Black (PFX43013)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97405G)
- SWINGLINE Electric Portable Desktop Punch (A7074515)
- HANDY POST Handy Post HP-1W3XL 3 Vinyl Sleeve Mailboxes - 3XL (HP-1W3XL)
- HILLMAN Hillman Group 841598 4 in. Nail-On Reflective Plastic House Number - 1 - 3 Piece (841598)
- MAYNE Signature Plus Mail Post - Black (5808-B)
- GLOBAL INDUSTRIAL Large Inter-Office Mailbox 18W x 7 D x 18 H (443491)
- QUALARC Column Mount Mailbox w/"Decorative AGAVE Logo", Bronze (MAN-1406-BZ)
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Red (6900R)
- CLASSROOM KEEPERS Mailbox, 15 Slot, Wall Mountable (001308)
- Handy Post Mailboxes & Accessories