Shop All Paint Trays & Liners
Handy
Plastic Paint Tray, 1 gal, 22" L, 4 1/2" D, 12 3/4" W
Mfr # 7500-CC
Zoro # G7046725
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material Plastic
- Depth 4 1/2"
- Length 22"
- Width 12 3/4"
Product Information
- Brand Handy
- MFR # 7500-CC
- Zoro # G7046725
- UPC # 12758075001
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Depth | 4 1/2" |
Length | 22" |
Width | 12 3/4" |
Details
Item | Paint Tray |
Capacity | 1 gal |
Material | Plastic |
Description
Make your large painting jobs easier with the durable HANDy Paint Tray. It has a deep well that can hold a full gallon of paint or stain, built-in magnetic brush holder and roller grid, as well as ergonomic handles that make for convienient easy, spill-free transporting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-18)
- KRYLON Spry Pnt Glitter Silver (I00402)
- SLIPDOCTORS SlipDoctors - Polish Grip Gallon (S-TR-POL1G)
- BLACK JACK Gardner Aluma-Kote Gloss Silver Fibered Aluminum Roof Coating 5 gal (6245-GA)
- HANDY Recycled Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 12 1/2" W, 3 PK (7510-CC)
- HANDY Plastic 12.5 in. W X 18 in. L 1 gal Disposable Paint Tray Liner (7510-CC)
- HANDY Pro Pail Liners Black 1/2 gal Paint Pail Liner (3220-CC)
- ARROWORTHY RM422 1 Quart- Green Econ Tray (208333)
- WEILER 14.5 in L, 3.6 in D, 11.65 in W (49011)
- ARROWORTHY Plastic 9 in. W X 4 in. L 2 qt Disposable Paint Tray (BWT-P)
- ZORO SELECT Plastic Paint Tray Liner, 1 gal, 20" L, 3 1/2" D, 14" W (DWT-PTL)
- Handy Paint Trays & Liners