Shop All Slip, Trip & Fall Hazard Signs
Handy Cone
Handy Cone, 18 in Height, Nylon, English, Spanish
Mfr # 17194I
Zoro # G3925643
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Wet Floor (Bilingual)
- Height 18 in
- Sign Material Nylon
- Printed Language English, Spanish
Product Information
- Brand Handy Cone
- MFR # 17194I
- Zoro # G3925643
- UPC # 047297002720
- Country of Origin China
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Height | 18 in |
Description
Folding Safety Cone, Number of Printed Sides 4, Printed Language English, Spanish, Sign Header Caution/Cuidado, Sign Legend Wet Floor, Mirror Print No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Mechanics Gloves, L, Black (MFXT-05-010)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Black (A7847 9M)
- NMC Danger Eye Protection Required In This Area Sign (DGA1R)
- PIP Vinyl Coated Gloves, Full Coverage, Yellow, L, 12PK (59-2515/L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- NMC Caution Watch Overhead Clearance Sign, C639RB (C639RB)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- LYLE Wet Floor Caution Reflective Label, 3 1/2 in H, 5 in W, , English, LCU3-0278-RD_5x3.5 (LCU3-0278-RD_5x3.5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1688-RA_14X10 (U4-1688-RA_14X10)
- NMC Caution Not A Step Sign, C567PB (C567PB)
- Handy Cone Slip, Trip & Fall Hazard Signs