Shop All Floor Signs
Handy Cone
Floor sign, 18 in H, Nylon, English, 17177I
Mfr # 17177I
Zoro # G4172341
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Watch Your Step
- Height 18 in
- Sign Material Nylon
- Printed Language English
- Sign Background Color Yellow
Product Information
- Brand Handy Cone
- MFR # 17177I
- Zoro # G4172341
- Country of Origin China
- Category Floor Signs
Dimensions
Height | 18 in |
Description
Folding Safety Cone, Number of Printed Sides 4, Printed Language English, Sign Header Caution, Sign Legend Watch Your Step, Mirror Print No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose Nozzle, 3/4 In., Black (6AKC6)
- WELLS LAMONT Hydrahyde Work Glov Xl (3207XL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (11-801-9 -L)
- 3M Fire Barrier Self-Locking Pillow, 9 In. (SLP-MEDIUM*)
- HANDY CONE Yellow Engl/Span "Wet Floor" Cone 31" (31014D)
- NMC Safety Shoes Required Walk On Floor Sign (WFS32)
- NMC Please Wait Cart Walk On Floor Sign, WFS82 (WFS82)
- WOOSTER PRODUCTS Anti-Slip Tape, Message, 3" W, 46 Grit, MCWYS0360 (MCWYS0360)
- MIGHTY LINE Caution Door Swing Area, Red, Floor Sign (CDSA36)
- SIGNMISSION No Forklifts 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99910 (FD-C-16-99910)
- NMC Please Wait Footprint Walk On Floor Sign, WFS83YL (WFS83YL)
- Handy Cone Floor Signs