Shop All Arts & Crafts
Handy Art
Washable Liquid Watercolors, 8oz, 10-Color Basic Kit
Mfr # 882-275
Zoro # G4115569
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow, Orange, Red, Magenta, Blue, Turquoise, Green, Violet, Brown, Black
- Recommended Age 3+ Years
- Includes 10 bottles
- Material Watercolor Paint, Plastic
- Recommended Grade Grade PK+
Product Information
- Brand Handy Art
- MFR # 882-275
- Zoro # G4115569
- UPC # 75176113977
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Yellow, Orange, Red, Magenta, Blue, Turquoise, Green, Violet, Brown, Black |
Recommended Age | 3+ Years |
Includes | 10 bottles |
Material | Watercolor Paint, Plastic |
Recommended Grade | Grade PK+ |
Description
Explore the layers of the watercolor world with Handy Art® Washable Liquid Watercolors. These vivid watercolors are concentrated liquid dyes that can be used directly from the bottle for intense color or diluted with up to four parts water to achieve a lighter color. Ideal for watercolor paintings and tinting and dyeing craft materials such as scrapbook paper, papier-mâché, glue, sand, clay and other projects. Washes out of most fabrics with soap and hot water. Certified AP Non-Toxic. Set includes 8 ounces each of: Yellow, Orange, Red, Magenta, Blue, Turquoise, Green, Violet, Brown, and Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 3-Pocket Poly Portfolios, Assorted, PK24 (33940-DS)
- MARSH Marsh® TD2100 Replacement Bottle, White, 1/Each (MARTDBOTTLE)
- REDIFORM OFFICE PRODUCTS Rediform® Purchase Order Book, 3-Part, Carbonless, 5-1/2" x 7-7/8", 50 Sets/Book (1L141)
- TRUE TEMPER Warehouse Loading Bar, 60" L (1165600)
- HANDY ART Little Masters Tempera Paint, White, 32 oz., 6PK (203705)
- HANDY ART Metallic Tempera Paint, 16 oz., Copper, PK3 (231-164)
- HANDY ART Little Masters Tempera Paint, Pink, Gallon (204722)
- HANDY ART Acrylic Paint Half Gallon, Titan White (102-000)
- HANDY ART Little Masters Washable Tempera Paint, Magenta, Gallon (214725)
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, 32 oz., PK6 (213-710)
- PACON Spectra Glitter, Silver, 16oz.Shaker-Top (91710)
- Handy Art