Shop All Arts & Crafts
Handy Art
Washable Finger Paint, Blue, 16 oz., PK6
Mfr # 241-030
Zoro # G7293423
product price: $24.75
/pk 6, $4.13/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6 - 16oz bottles of paint
- Recommended Grade Grade PK+
- Recommended Age 2+ Years
Product Information
- Brand Handy Art
- MFR # 241-030
- Zoro # G7293423
- UPC # 194629007158
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Blue |
Includes | 6 - 16oz bottles of paint |
Recommended Grade | Grade PK+ |
Recommended Age | 2+ Years |
Description
Handy Art® Washable Finger Paint offers vibrant, fast drying color with a smooth and creamy texture. Never have little hands had so much fun and been so clean afterwards! Handy Art® Washable Finger Paints are available in a variety of sizes and colors. Handy Art® Washable Finger Paints are designed to wash out of most clothing with soap and cold water. Handy Art® Washable Finger Paints are certified AP non-toxic. Each bottle is 16 oz. Sold as a pack of 6 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Torched Wood Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-722315-GG)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Med 0.7 mm, Purple, PK12 (8450152)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (MD955)
- FIND IT 5" Loop Ring Binder 8-1/2 x 11", Black (FT07075)
- HANDY ART Washable Finger Paint, Green, 16 oz., PK6 (241-045)
- HANDY ART Washable Finger Paint, Red, 16 oz., PK6 (241-020)
- HANDY ART Washable Finger Paint, Yellow, 16 oz., PK6 (241-010)
- HANDY ART Little Masters™ Washable Tempera Paint, Yellow, 16 oz., PK6 (211-710)
- HANDY ART Little Masters Washable Tempera Paint, 128 oz. Bottles, 12 Colors (214700)
- HANDY ART Little Masters® Tempera Paint, Green, Gallon (204-745)
- PENTEL Oil Pastel Set, PK150 (PHN-25)
- Handy Art