Shop All Arts & Crafts
Handy Art
Washable Finger Paint, Black, 16 oz., 6PK
Mfr # 241055
Zoro # G504838403
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (6) 16 oz.
- Material Finger Paint
- Includes 6 bottles of paint
Product Information
- Brand Handy Art
- MFR # 241055
- Zoro # G504838403
- UPC # 194629007196
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | (6) 16 oz. |
Details
Color | Black |
Material | Finger Paint |
Includes | 6 bottles of paint |
Description
Handy Art Washable Finger Paint offers vibrant, fast drying color with a smooth and creamy texture. Never have little hands had so much fun and been so clean afterwards! Handy Art Washable Finger Paints are available in a variety of sizes and colors. Handy Art Washable Finger Paints are designed to wash out of most clothing with soap and cold water. Handy Art Washable Finger Paints are certified AP non-toxic. Each bottle is 16 oz. Sold as a pack of 6 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37893)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (3450-4)
- BARON BINDER CHAIN 5/16""D (TC7051616)
- SUPERIOR STEEL Multi Angle Miter Shear Cutter, 45-135 Degree Cutting With 10 Additional Spare Blades (HS1800)
- HANDY ART Little Masters® Washable Tempera Paint, Green, Gallon (214-745)
- HANDY ART Little Masters™ Washable Tempera Paint, Yellow, 16 oz., PK6 (211-710)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- HANDY ART Little Masters Washable Tempera Paint, Pink, 16 oz., 6PK (211722)
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, 32 oz., PK6 (213-710)
- HANDY ART Acrylic Paint 16 oz, Titan White, PK3 (101-000)
- SAX True Flow Colorburst Glaze, Peacock Green, 1 Pint (S2613X)
- Handy Art