Shop All Arts & Crafts
Handy Art
Metallic Tempera Paint, 16 oz., Copper, PK3
Mfr # 231-164
Zoro # G7293606
product price: $24.19
/pk 3, $8.06/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Includes 3 - 16oz bottles of paint
- Recommended Grade Grade PK+
Product Information
- Brand Handy Art
- MFR # 231-164
- Zoro # G7293606
- UPC # 194629006236
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Copper |
Recommended Age | 4+ Years |
Includes | 3 - 16oz bottles of paint |
Recommended Grade | Grade PK+ |
Description
Metallic Tempera Paint offers excellent opacity and coverage and adds a lustrous gleam on art, craft and school projects! These creamy temperas can be used on surfaces such as paper, poster board, cardboard, wood and papier-mache. Paint dries to a matte finish and won't chip, flake or crack when dry. Paint is non-toxic and water based and cleans up easily with soap and water. Certified AP Non-Toxic. Each bottle is 16 oz. Sold as a pack of 3 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Paper Wire Tag, Pk1000 (1GYU2)
- BAZIC PRODUCTS Bazic Legal Size Hardboard Clipboard w/ Sturdy Spring Clip Case of 24 (1804)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5006270 Hillsborough Galvanized Steel Post Mounted Copper Mailbox; 11.06 x 9.61 x 21.3 in. (5006270)
- ELMERS Glue Stick, Disappear Purple, 0.77oz, PK30 (E605)
- HANDY ART Metallic Tempera Paint, 16 oz., Gold, PK3 (231-162)
- HANDY ART Little Masters® Washable Tempera Paint, Green, Gallon (214-745)
- HANDY ART Acrylic Paint Half Gallon, Titan White (102-000)
- HANDY ART Acrylic Paint 16 oz, Titan White, PK3 (101-000)
- HANDY ART Tempera Paint, Pint, Fluorescent 6-Color Set (882-060)
- HANDY ART Little Masters® Tempera Paint, Green, Gallon (204-745)
- HANDY ART Little Masters® Tempera Paint, Orange, Gallon (204-715)
- Handy Art