Shop All Arts & Crafts
Handy Art
Marker Bottles 2oz/59ml, Dauber Tips + Caps, PK12
Mfr # 900-003
Zoro # G4107963
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear, White
- Features Washable
- Material Plastic
- Recommended Grade Grade PK+
- Includes 12 bottles
Product Information
- Brand Handy Art
- MFR # 900-003
- Zoro # G4107963
- UPC # 75176150637
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Clear, White |
Features | Washable |
Material | Plastic |
Recommended Grade | Grade PK+ |
Includes | 12 bottles |
Recommended Age | 3+ Years |
Description
Fill these 2 ounce marker bottles with Handy Art® Washable or Tempera Paints to create your own paint markers. Marker bottles have pressure sensitive valves which ensure they won't spray when squeezed. Bottles can also be filled with other water based products and liquids such for other uses. Bag of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 0.75", Round, Green, PK1008 (05463)
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- NINJATEK Cheetah Lava 1.75Mm 1Kg (3DCH0517510)
- SCOTCH Tape, Roll, Transp, 3/4X1296", PK12 (600341296PK)
- HANDY ART Little Masters Washable Tempera Paint, Magenta, Gallon (214725)
- HANDY ART Little Masters® Tempera Paint, Red, Gallon (204-720)
- HANDY ART Little Masters® Washable Tempera Paint, Blue, Gallon (214-730)
- HANDY ART Acrylic Paint, 8oz, Primary 8-Color Set (881-020)
- HANDY ART Little Masters® Washable Tempera Paint, White, Gallon (214-705)
- HANDY ART Acrylic Paint, Pint, Primary Set, 12 Colors (881-030)
- SAX True Flow Gloss Glaze, Rich Chocolate, 1 Pint (S2119X)
- Handy Art