Shop All Arts & Crafts
Handy Art
Little Masters™ Washable Tempera Paint, White, 16 oz., PK6
Mfr # 211-705
Zoro # G7293904
product price: $16.69
/pk 6, $2.78/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Includes 6 - 16oz bottles of paint
- Recommended Grade Grade PK+
Product Information
- Brand Handy Art
- MFR # 211-705
- Zoro # G7293904
- UPC # 194629089888
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 4+ Years |
Includes | 6 - 16oz bottles of paint |
Recommended Grade | Grade PK+ |
Description
Little MastersTM Washable Tempera is the budget friendly choice for the young artist. Little Masters offers the familiar properties of temperas in 12 vibrant hues. Little MastersTM Temperas are certified AP non-toxic. Each bottle is 16 oz. Sold as a pack of 6 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Tubing 8" x 1500 ft., PVC (3ZKV3)
- PRESSMAN 4 In A Row Game (170306)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU37)
- SHURTAPE Filament Tape, 24mm x 55m, 5.4 mil, PK36 (GS 501)
- HANDY ART Little Masters™ Washable Tempera Paint, Yellow, 16 oz., PK6 (211-710)
- HANDY ART Little Masters® Washable Tempera Paint, Red, 32 oz., PK6 (213-720)
- HANDY ART Little Masters® Tempera Paint, Blue, Gallon (204-730)
- HANDY ART Little Masters® Tempera Paint, Black, Gallon (204-755)
- HANDY ART Little Masters® Washable Tempera Paint, Orange, Gallon (214-715)
- HANDY ART Handy Art® Acrylic Paint, 16 oz, Set of 6 (881-055)
- TREND Great/Cola Scented Stickers, 144PK (T83608)
- Handy Art