Shop All Arts & Crafts
Handy Art
Little Masters Washable Tempera Paint, Pink, 16 oz., 6PK
Mfr # 211722
Zoro # G404838381
product price: $19.39
/pk 6, $3.23/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Material Water-Based Paint
- Size (6) 16 oz.
- Includes 6 bottles of paint
Product Information
- Brand Handy Art
- MFR # 211722
- Zoro # G404838381
- UPC # 194629068296
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | (6) 16 oz. |
Details
Color | Pink |
Material | Water-Based Paint |
Includes | 6 bottles of paint |
Description
Little Masters Washables are the budget friendly choice for the young artist! Bright blendable colors, wash out of most fabrics with soap and cold water. Certified AP Non-Toxic. Each bottle includes 16 oz. of paint. Sold as a pack of 6 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 40-3/4"x34-3/4" Porcelain Magnetic Mobile Whiteboard, Black Frame (781P)
- ROARING SPRING Case of WB Record & Roll Teacher Notebooks, 11"x8.5", 44 sht, Attendance, Grades and Seating Chart (72900cs)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 60" (EP-5960-60)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546:Salmon Pk (517-100)
- HANDY ART Tempera Paint, Multicultural, 8 oz, PK8 (882-056)
- HANDY ART Little Masters Tempera Paint, Blue, 32 oz., 6PK (203730)
- HANDY ART Handy Art® Acrylic Paint, 16 oz, Set of 6 (881-055)
- HANDY ART Little Masters® Tempera Paint, Blue, Gallon (204-730)
- HANDY ART Washable Liquid Watercolors, 8oz, 10-Color Basic Kit (882-275)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- MARVY UCHIDA LePen Flex Marker, Brush Tip, 6 Primary Colors Per Pack, 10PK (480010P)
- Handy Art