Shop All Arts & Crafts
Handy Art
Little Masters Tempera Paint, Blue, 32 oz., 6PK
Mfr # 203730
Zoro # G404838411
product price: $34.59
/pk 6, $5.77/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tempera Paint
- Includes 6 bottles of paint
- Size (6) 32 oz.
Product Information
- Brand Handy Art
- MFR # 203730
- Zoro # G404838411
- UPC # 194629006731
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | (6) 32 oz. |
Details
Color | Blue |
Material | Tempera Paint |
Includes | 6 bottles of paint |
Description
Little Masters Tempera is the budget friendly choice for the young artist. Brilliant and rich opaque colors are smooth flowing and offer endless creativity and color blending possibilities. Cleans up easily with soap and water. Water based and Certified AP Non-Toxic. Each bottles includes 16 oz. of paint. Sold as a pack of 6 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Red Ink (63602)
- PCI Compatible Brother LC3039Y Yellow 5K Yld Ink for Brother MFCJ5845DW, MFCJ5945DW, MFCJ6545DW, J6945 (LC3039Y-PCI)
- INTEGRA Pink Pencil Cap ErasersLead, PK144 (ITA36523)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- HANDY ART Little Masters Tempera Paint, White, 32 oz., 6PK (203705)
- HANDY ART Little Masters Tempera Paint, Light Green, Gallon (204742)
- HANDY ART Acrylic Paint Half Gallon, Brite Red (102-040)
- HANDY ART Metallic Tempera Paint, 16 oz., Gold, PK3 (231-162)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Orange, PK6 (146015)
- HANDY ART Little Masters Tempera Paint, Blue, 16 oz., 12PK (201730)
- SUNWORKS Construction Paper, Assorted, 50PK (PAC6503)
- Handy Art