Shop All Arts & Crafts
Handy Art
Acrylic Paint 16 oz, Mars Black, PK3
Mfr # 101-100
Zoro # G7293764
product price: $28.29
/pk 3, $9.43/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 - 16oz bottles of paint
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
Product Information
- Brand Handy Art
- MFR # 101-100
- Zoro # G7293764
- UPC # 194629006106
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Mars Black |
Includes | 3 - 16oz bottles of paint |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Description
These acrylic paints combine high quality with low cost and are the preferred choice for paint parties! You can explore most any idea or project with this economical spectrum of colors. Use on most any surface: paper, fabric, wood, plastic, glass, cardboard, metal and canvas. Rich and durable colors dry to a permanent, water resistant and flexible semi-gloss finish. Clean up with soap and water. Certified AP Non-Toxic and Gluten-Free. Each bottle is 16 oz. Sold as a pack of 3 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reposition Tape, UPVC, Clear, 1/2In x 5 Yd (665)
- ZORO SELECT 2-7/8" x 5-3/4" Manila Paper Wire Tag, Pk1000 (1GYR2)
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (1735792)
- ZORO SELECT Shop Ticket Holder, 6x9, PK25 (2TDC2)
- HANDY ART Acrylic Paint 16 oz, Titan White, PK3 (101-000)
- HANDY ART Acrylic Paint 16 oz, Ultra Blue, PK3 (101-065)
- HANDY ART Acrylic Paint 16 oz, Burnt Umber, 3PK (101090)
- HANDY ART Little Masters® Washable Tempera Paint, White, Gallon (214-705)
- HANDY ART Little Masters Tempera Paint, Red, 16 oz., 12PK (201720)
- HANDY ART Little Masters® Tempera Paint, Blue, Gallon (204-730)
- WEILER 1/16" Watercolor Brush, Red Sable, 5/16" Trim Length, Round Handle (41001)
- Handy Art