Shop All Trailer Hitches
Hands On
63041 2 In. Receiver Mount Pintle Hook; Black
Mfr # HA346509
Zoro # G904064129
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hands On
- MFR # HA346509
- Zoro # G904064129
- UPC # 661541578559
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Interchangeable Chrome Moly Hitch Ball With Hard Chrome Surface
- Large 1-1/4 in. Ball Shank With Indexing Flats To Compensate For Wear
- Towing Capacity - 12000 lbs.
- Vertical Tongue Weight - 2400 lbs.
- Finish - Powder Coated
- Color - Black
- Hitch Ball Diameter - 2 in.
- Weight - 22.12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVERKING Seat Covers in Neoprene for 20112012 Toyota Truck, CSCF11TT9483 (CSCF11TT9483)
- OTC Wrench for Oil Filter, HD, 4-21/32" (4556)
- SHURFLO HIGH FLOW 4 GPM FRESH WATER PUMP 12VDC, 4 GPM, 55 PSI, 1/2IN NPSM-MALE (4048-153-E75)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SWAY CONTROL BALL (33842)
- HUSKY TOWING HITCH GOOSENECK, RAM 2500_3500 OEM UB GN W/CAP (33205)
- HOPPY Flat Connector Set 2Pole (47965)
- CURT Uni ATV Cargo Carrier, 41"x26" (18101)
- HOPPY Adapter Multi Tow 7-6-4 (47565)
- DEMCO TB ADAPTOR-CONVERTS TABLESS TO FIXED TAB BASEPLATE (9523128)
- DRAW-TITE UNIVERSAL COUPLER LOCK (72783)
- BUYERS PRODUCTS 42 x 13-1/2 Inch Gooseneck Hitch Plate With 2-5/16 Inch Ball And Two D-Rings (3014981)
- Hands On Trailer Hitches