Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Stair Nosing, Gray, 48" W, 2-3/4" D
Mfr # NSN122748GY0
Zoro # G1835327
original price:
$52.20
14% off
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Gray
- Material Aluminum
- Thickness 1/4 in
- Standards ANSI, OSHA
Product Information
- Brand Handi Treads
- MFR # NSN122748GY0
- Zoro # G1835327
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 2 3/4 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Nosing |
Color | Gray |
Material | Aluminum |
Thickness | 1/4 in |
Standards | ANSI, OSHA |
Tread Pattern | Grit Coating |
Installation Method | Fasteners |
Includes | Stainless Steel Screws |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Surface Design | Raised Discs |
Installation Hardware Included | No |
Edge Style | Round |
Nose Style | Square |
Two-Stage Installation | No |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Raised Discs, Color Gray, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Aluminum, Overall Depth 2 3/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Standards ANSI, OSHA, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Walnut, 4 ft. W x (GS 0046WA)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1154-RD_7X5 (U4-1154-RD_7X5)
- ZORO SELECT Plastic Chain, Polyethylene, 100 ft L, 1-1/2 in Link W, Yellow (78234)
- ANSELL VF, Coated Gloves, Gry, 6, 5AJ26, PR (11-801VP)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Black, incl. screws (NST633730BKT)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Gray, incl. screws (NST633730GYT)
- HANDI TREADS Stair Nosing, Brown, 30" W, 3-3/4" D (NST103730BR0)
- HANDI TREADS Stair Nosing, Yellow, 36" W, 3-3/4" D (NST103736YL0)
- HANDI TREADS Stair Nosing, Brown, 30" W, 9" D (NSN129030BR0)
- HANDI TREADS Stair Nosing, Gray, 48" W, 3-3/4" D (NST103748GY0)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Brown, incl. screws (NSN122730BRT)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings