Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Stair Nosing, Gray, 30" W, 9" D
Mfr # NSN129030GY0
Zoro # G1835248
original price:
$61.59
9% off
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Color Gray
- Material Aluminum
- Thickness 1/4 in
- Standards ANSI, OSHA
Product Information
- Brand Handi Treads
- MFR # NSN129030GY0
- Zoro # G1835248
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 30 in |
Lip Height | 1 1/8 in |
Depth | 9 in |
Details
Item | Stair Nosing |
Color | Gray |
Material | Aluminum |
Thickness | 1/4 in |
Standards | ANSI, OSHA |
Installation Method | Fasteners |
Tread Pattern | Grit Coating |
Includes | Stainless Steel Screws |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Installation Hardware Included | Yes |
Two-Stage Installation | No |
Nose Style | Square |
Surface Design | Raised Discs |
Edge Style | Round |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Gray, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Aluminum, Overall Depth 9 in, Overall Width 30 in, Product Type Anti-Slip Stair Tread, Standards ANSI, OSHA, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Sweats, Lime Yllw, L (323-1370B-LY/L)
- MSA SAFETY Automated Test System, 100-240VAC (10128642)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29CK M 100)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Brown, incl. screws (NSN122730BRT)
- HANDI TREADS Stair Nosing, Brown, 30" W, 9" D (NSN129030BR0)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Glow Grit, PK4 (HTTG0624LP4)
- HANDI TREADS Stair Nosing, Brown, 48" W, 3-3/4" D (NST103748BR0)
- HANDI TREADS Stair Nosing, Black, 36" W, 2-3/4" D (NSN122736BK0)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Black, incl. screws (NST633730BKT)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings