Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Treads
Stair Nosing, Brown, 30" W, 9" D
Mfr # NSN129030BR0
Zoro # G1835071
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30 in
- Color Brown
- Material Aluminum
- Thickness 1/4 in
- Standards ANSI, OSHA
Product Information
- Brand Handi Treads
- MFR # NSN129030BR0
- Zoro # G1835071
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 30 in |
Depth | 9 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Nosing |
Color | Brown |
Material | Aluminum |
Thickness | 1/4 in |
Standards | ANSI, OSHA |
Tread Pattern | Grit Coating |
Installation Method | Fasteners |
Includes | Stainless Steel Screws |
Two-Stage Installation | No |
Installation Hardware Included | Yes |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Surface Design | Raised Discs |
Nose Style | Square |
Edge Style | Round |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Brown, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Aluminum, Overall Depth 9 in, Overall Width 30 in, Product Type Anti-Slip Stair Tread, Standards ANSI, OSHA, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Shirt, Sherpa-Lined, Hood, L, Black (WS031)
- HONEYWELL NORTH Howard Leight„¢ TRUSTFITPOD-30 TrustFit„¢ Ear Pod, NRR 28, Corded, 100 Pairs/Box (TRUSTFITPOD-30)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-FMN100452)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRBIB-YM)
- HANDI TREADS Stair Nosing, Yellow, 36" W, 3-3/4" D (NST103736YL0)
- HANDI TREADS Stair Nosing, Gray, 48" W, 9" D (NSN129048GY0)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Black, incl. screws (NST633730BKT)
- HANDI TREADS ClearGrip 2"x15' Non-Slip Adhesive Tape, Rubberized (HTPC0215CP1)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Glow Grit, PK4 (HTTG0624LP4)
- HANDI TREADS Stair Nosing, Gray, 48" W, 2-3/4" D (NSN122748GY0)
- STAIRMASTER 11" Stair Tread 3'6" Yellow-Black (511-YB36)
- Handi Treads Anti-slip tapes, Treads & Stair Nosings