Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Ramp
Stair Tread Cover, Silver, 30in W, Aluminum
Mfr # NST103730SL0
Zoro # G4544976
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Color Silver
- Material Aluminum
- Thickness 1/4 in
- Depth 3 3/4 in
Product Information
- Brand Handi Ramp
- MFR # NST103730SL0
- Zoro # G4544976
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 30 in |
Depth | 3 3/4 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Color | Silver |
Material | Aluminum |
Thickness | 1/4 in |
Tread Pattern | Perforated |
Installation Method | Concrete Anchor, Screws |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes | No 8 Stainless Steel Screws |
Edge Style | Round |
Installation Hardware Included | Yes |
Two-Stage Installation | No |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Nose Style | Square |
Surface Design | Raised Discs |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Silver, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes No 8 Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 3 3/4 in, Overall Width 30 in, Product Type Anti-Slip Stair Tread Strip, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (GPNB44100)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 43YT08, PR (341S-06-V)
- PORTAGAS Gas Regulator, 1.0Lpm (90005520)
- MOON AMERICAN Rocker Lug, FNPTxMNH, 3 Inx2-1/2 In (369-3062524)
- HANDI RAMP Stair Nosing, Safety Ylw, 30in W, Aluminum (NSN122730YL0)
- HANDI RAMP Stair Nosing, Silver, 30in W, Aluminum (NSN129030SL0)
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN122748YL0)
- HANDI RAMP Stair Tread Cover, Silver, 48in W, Alum (NST103748SL0)
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- HANDI RAMP Stair Tread Cover, Yellow, 48in W, Alum (NST103748YL0)
- HY-KO Driveway Marker, Fiberglass Post, Orange Post (DM80048)
- Handi Ramp Anti-slip tapes, Treads & Stair Nosings