Shop All Anti-slip tapes, Treads & Stair Nosings
Handi Ramp
Stair Nosing, Black, 30in W, Aluminum
Mfr # NSN122730BK0
Zoro # G4534625
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Thickness 1/4 in
- Installation Method Concrete Anchor, Screws
- Tread Pattern Perforated
Product Information
- Brand Handi Ramp
- MFR # NSN122730BK0
- Zoro # G4534625
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 30 in |
Depth | 2 3/4 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Nosing |
Material | Aluminum |
Color | Black |
Thickness | 1/4 in |
Installation Method | Concrete Anchor, Screws |
Tread Pattern | Perforated |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes | Stainless Steel Screws |
Edge Style | Round |
Installation Hardware Included | Yes |
Surface Design | Raised Discs |
For Surface Type | Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces |
Two-Stage Installation | No |
Nose Style | Square |
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Black, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 2 3/4 in, Overall Width 30 in, Product Type Anti-Slip Stair Nosing, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Steam, Yellow, 3/4 to 2-3/8 In (7270-4)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Do Not Tailgate (CS-Do Not Tailgate)
- TINGLEY RUBBER Lg Lim/Yel Pvc Overalls (O53122.LG)
- LYLE Reflective Chlorine Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0352-RA_10X7)
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN122748YL0)
- HANDI RAMP Stair Tread Cover, Safety, 30in W, Alum (NST103730YL0)
- HANDI RAMP Stair Tread Cover, Silver, 30in W, Aluminum (NST103730SL0)
- HANDI RAMP Stair Tread Cover, Yellow, 48in W, Alum (NST103748YL0)
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN129048YL0)
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 2x 30' (SGT-YBD-33)
- Handi Ramp Anti-slip tapes, Treads & Stair Nosings