Shop All Spray Foam Sealant
Handi-Foam
Spray Foam Sealant, 24 oz, Creme
Mfr # P30272
Zoro # G3957795
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Foam Sealant
- Sealant Application Window & Door
- Color Creme
- Number of Components 1
- Size 24 oz
Product Information
- Brand Handi-Foam
- MFR # P30272
- Zoro # G3957795
- UPC # 026547302728
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 24 oz |
Container Size | 24 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-4.7, Application Window and Door, Cell Type Closed Cell, Color Cream, Container Size 24 oz, Container Type Can, Expansion Ratio 3:1, Foam Density 1 lb/cu ft, Full Cure Time 1 day, Includes Handy-Tool Dispensing Unit, Straw Applicator, Maximum Performance Temperature 80 Degrees F, Minimum Performance Temperature 65 Degrees F, Working Time 5 min, Standards ASTM E84, Greengaurd Gold, UL 723, Application Method Gun, Base Material Polyurethane
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDMAN Epoxy Adhesive, Double/Bubble Water-Clear-Transparent Series, Clear, Jar, 10 PK, 1:01 Mix Ratio (4004-BG10)
- 3M Spray Adhesive, Shipping Mate Case Sealing Series, Clear, 17.3 oz, Aerosol Can (SHIPPING MATE)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3125C-2" X 300')
- 3M 3/4"x60' Temflex Economy Grade Vinyl Electrical Tape w/ 1.5" Core (3MECON60FT)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 41 lb, Two Cylinders, Cream, 2 Component (P12055G)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 4 lb, Two Cylinders, Cream, 2 Component (P12625G)
- HANDI-FOAM Multipurpose Spray Foam Sealant, 24 oz, Aerosol Can, Black, 1 Component (P30251)
- HANDI-FOAM Spray Foam Kit, 2-41 HandiFoam Slow Rise (P12043)
- HANDI-FOAM Insulating Spray Foam Sealant Kit, Cylinder, Cream, 2 Component (P12056)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Cream, 12 PK (P30002)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, White (7565004000)
- Handi-Foam Spray Foam Sealant