Shop All Spray Foam Sealant
Handi-Foam
Spray Foam Sealant, 24 oz, Creme
Mfr # P30271
Zoro # G3957786
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Designed to Seal Rough Opening Around Doors and Windows.
- Adhesive Grouping Sealant
- Application Method Straw
- Container Size 24 oz
- Container Type Aerosol Can
Product Information
- Brand Handi-Foam
- MFR # P30271
- Zoro # G3957786
- UPC # 026547302711
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 24 oz |
Size | 24 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-4.7, Application Window, Door, Siding & Trim, Cell Type Closed Cell, Color Cream, Container Size 24 oz, Container Type Aerosol Can, Expansion Ratio 3:1, Foam Density 1 lb/cu ft, Full Cure Time 1 day, Includes Handy-Tool Dispensing Unit, Straw Applicator, Maximum Performance Temperature 80 Degrees F, Minimum Performance Temperature 65 Degrees F, Working Time 5 min, Standards ASTM E84, Greengaurd Gold, UL 723, Application Method Straw
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Acrylic Adhesive, E-30CL Series, Light Amber, (1) 0.34 oz, (1) 1.41 oz, Bottle, 2:01 Mix Ratio (237118)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Almond, Silicone Elastomer Base (4045034)
- QUIKRETE CONCRETE RESURFACER 40LB (113147)
- TAPECASE Masking Tape, Green, 3/8 In. Dia., PK250 (15C636)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Cream (P30115)
- HANDI-FOAM Spray Foam Kit, 2-12 HandiFoam Slow Rise (P12042)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 26.4 lb, Two Cylinders, Cream, 2 Component (P12025G)
- HANDI-FOAM Spray Foam Kit, II-450, Low Density SPF (P10694)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 41 lb, Two Cylinders, Cream, 2 Component (P12055G)
- HANDI-FOAM Spray Foam Kit, II-115, High Density SPF (P12030)
- TITEBOND Fire Barrier Spray Foam Sealant, 12 oz, Aerosol Can, Orange, 12 PK (8541)
- Handi-Foam Spray Foam Sealant