Shop All Spray Foam Sealant
Handi-Foam
Spray Foam Sealant, 24 oz, Cream
Mfr # P30115
Zoro # G1999886
original price:
$13.36
23% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gaps and Cracks
- Application Method Gun
- Size 24 oz
- Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
- Container Size 24 oz
Product Information
- Brand Handi-Foam
- MFR # P30115
- Zoro # G1999886
- UPC # 026547301158
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 24 oz |
Container Size | 24 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-4.7, Application Multipurpose, Cell Type Closed Cell, Color Cream, Container Size 24 oz, Container Type Can, Expansion Ratio 3:1, Foam Density 1 lb/cu ft, Full Cure Time 1 day, Includes Handy-Tool Dispensing Unit, Straw Applicator, Maximum Performance Temperature 80 Degrees F, Minimum Performance Temperature 65 Degrees F, Working Time 5 min, Standards ASTM E84, Greengaurd Gold, UL 723, Application Method Gun, Base Material Polyurethane
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4052 Double Coated Foam Tape 1" x 5yd, Black, 1/32" thick (4052)
- EZ WELD Enviro Primer Purple (EZ31204N)
- TITEBOND Wood Glue, II Premium Extend Series, Off White, 24 hr Full Cure, 1 gal, Jug (4136)
- 3M Cloth Tape, 1/2 In x 60 yd, 6.4 mil, White (361)
- HANDI-FOAM Spray Foam Kit, 2-12 HandiFoam Slow Rise (P12042)
- HANDI-FOAM Spray Foam Kit, 2-12 Chnnl Fill HFO, 12 cu (P12044)
- HANDI-FOAM Adhesive Gun Foam, Pro Adhesive, 2, PK 12 (P30296)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Cream, 12 PK (P30107G)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Cream, 12 PK (P30002)
- HANDI-FOAM Multipurpose Spray Foam Sealant, 24 oz, Aerosol Can, Black, 1 Component (P30251)
- KRAKENBOND Krakenbond Spray Foam Gun, Professional Foam Gun for Window, Door, Teflon Covered, PTFE Non-stick (KR3801ACC)
- Handi-Foam Spray Foam Sealant