Shop All Spray Foam Sealant
Handi-Foam
Spray Foam Sealant, 24 oz, Cream, 12 PK
Mfr # P30107G
Zoro # G4385683
original price:
$147.99
10% off
new price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gaps and Cracks
- Application Method Straw
- Size 24 oz
- Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
- Container Size 24 oz
Product Information
- Brand Handi-Foam
- MFR # P30107G
- Zoro # G4385683
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 24 oz |
Container Size | 24 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-4.7, Application Cracks, Voids, Cell Type Closed Cell, Color Cream, Container Size 24 oz, Container Type Aerosol Can, Expansion Ratio 3:1, Foam Density 1 lb/cu ft, Full Cure Time 1 day, Includes Handy-Tool Dispensing Unit, Straw Applicator, Maximum Performance Temperature 80 Degrees F, Minimum Performance Temperature 65 Degrees F, Working Time 5 min, Standards ASTM E84, Greengaurd Gold, UL 723, Application Method Straw, Base Material Polyurethane
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Painters Masking Tape, Natural, 48mm (CP 066)
- HERCULES Pipe Thread Sealant Tape, 3/4in W, 500in L (15136)
- AA THREAD Red 1/2 in. W X 520 in. L Thread Seal Tape (01440051)
- DAP Window Glazing Sealant, 10.1 oz, Cartridge, White, Synthetic Polymer Latex Base (12108)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 4 lb, Two Cylinders, Cream, 2 Component (P12625G)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 41 lb, Two Cylinders, Cream, 2 Component (P12055G)
- HANDI-FOAM Window & Door Spray Foam Sealant, 12 oz, Aerosol Can, Creme, 1 Component (P30270)
- HANDI-FOAM Multipurpose Spray Foam Sealant, 24 oz, Aerosol Can, Black, 1 Component (P30251)
- HANDI-FOAM Spray Foam Kit, II-1350, Low Density SPF (P10770)
- HANDI-FOAM Spray Foam Kit, 2-12 HandiFoam Slow Rise (P12042)
- TODOL PRODUCTS, INC Todol Pur Fill WF, Window Gun Foam - WF01 (WF01)
- Handi-Foam Spray Foam Sealant