Shop All Spray Foam Sealant
Handi-Foam
Spray Foam Sealant, 12 oz, Cream, 12 PK
Mfr # P30002
Zoro # G4385674
original price:
$181.50
25% off
new price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gaps and Cracks
- Application Method Straw
- Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
- Container Size 12 oz
- Container Type Aerosol Can
Product Information
- Brand Handi-Foam
- MFR # P30002
- Zoro # G4385674
- UPC # 026547300021
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-4.7, Application Multipurpose, Cell Type Closed Cell, Color Cream, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio 3:1, Foam Density 1 lb/cu ft, Full Cure Time 1 day, Includes Handy-Tool Dispensing Unit, Straw Applicator, Maximum Performance Temperature 80 Degrees F, Minimum Performance Temperature 65 Degrees F, Working Time 5 min, Standards ASTM E84, Greengaurd Gold, UL 723, Application Method Straw, Base Material Polyurethane
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM THREE RESINS SculpWood Putty Epoxy Filler, 8oz Kit (1600K10)
- ROLL PRODUCTS Carton Tape, Paper, White, 3/4 In. x 14 Yd. (48859W)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (KPT-4)
- OATEY Purple Primer, 32 oz. (30771)
- HANDI-FOAM Multipurpose/Construction Spray Foam Sealant, 20 oz, Aerosol Can, Cream, 1 Component (P30101)
- HANDI-FOAM Multipurpose Spray Foam Sealant, 24 oz, Aerosol Can, Black, 1 Component (P30251)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Cream, 12 PK (P30107G)
- HANDI-FOAM Insulating Spray Foam Sealant Kit, Cylinder, Cream, 2 Component (P12056)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Orange, 12 PK (P30033G)
- HANDI-FOAM Spray Foam Kit, 2-12 Chnnl Fill HFO, 12 cu (P12044)
- TITEBOND Multipurpose Spray Foam Sealant, 24 oz, Aerosol Can, 12 PK (8522)
- Handi-Foam Spray Foam Sealant