Shop All Spray Foam Sealant
This Product is Discontinued
Handi-Foam
Air Sealing, Insulation, Roof and Gutter, Multipurpose/Construction, Pest Control, Window and Door (Discontinued)
Mfr # P12059
Zoro # G0912491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Cracks, Gaps
- Color Cream
- Application Method Straw
- Size 117 lb
- Substrates Plastic, Polyethylene, PVC, Rubber
Product Information
- Brand Handi-Foam
- MFR # P12059
- Zoro # G0912491
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 117 lb |
Container Size | 117 lb |
Description
Insulating Spray Foam Sealant Kit, Insulation Value R-6.1, Application Cracks, Gaps, Cell Type Closed Cell, Color Cream, Container Size 117 lb, Container Type Cylinder, Coverage 504 bd ft, Expansion Ratio 3:1, Foam Density 2 lb/cu ft, Full Cure Time 1 hr, Includes ColorWise Snap-Tip Nozzles, Handi-Gun Dispensing Unit, Maximum Performance Temperature 85 Degrees F, Minimum Performance Temperature 75 Degrees F, Working Time 30 sec, Standards ASTM E84, CCMC 13455-L, ESR 2717, NFPA 286, UL Classified
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.