Shop All Pin Assortments
Handi-Chek
Spring Pin ZC Assort 204pc
Mfr # DISP-SP204
Zoro # G900443928
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Contains 8" x 4.5" x 1.5" Divided Hanging Box
- Product Type Pins Assortment
- Number of pieces 204
- Number of different sizes 17
Product Information
- Brand Handi-Chek
- MFR # DISP-SP204
- Zoro # G900443928
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 17 |
Details
Item | Spring Pin Assortment |
System of Measurement | Inch |
Contains | 8" x 4.5" x 1.5" Divided Hanging Box |
Product Type | Pins Assortment |
Number of pieces | 204 |
Description
Assortments-Slotted Pins. Spring Pin ZC Assort 204pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN BLDRS SUPPLY .25m 17x8 in. Con Lag Scrw (CTX178)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07000.016.0200)
- ELKAY Installation Extra Long Screws And Clips (LK363)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 5/8 in Lg (Z2320)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- HANDI-CHEK Cotter Pin Asst SS PL 100pc (DISP-CPS100)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- HANDI-CHEK Bridge Pin Asst SS PL 50pc (DISP-BPS050)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- Handi-Chek Pin Assortments