Shop All Pin Assortments
Handi-Chek
Spring Pin ZC Assort 170pc
Mfr # DISP-SP170
Zoro # G200443888
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 6
- Product Type Pins Assortment
- Number of pieces 170
- Contains SP-125-1000 (50); SP-125-1500 (30); SP-187-1000 (35); SP-187-1500 (25); SP-250-1250 (15); SP-250-1500 (15)
Product Information
- Brand Handi-Chek
- MFR # DISP-SP170
- Zoro # G200443888
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 6 |
Details
Item | Spring Pin Assortment |
System of Measurement | Inch |
Product Type | Pins Assortment |
Number of pieces | 170 |
Contains | SP-125-1000 (50); SP-125-1500 (30); SP-187-1000 (35); SP-187-1500 (25); SP-250-1250 (15); SP-250-1500 (15) |
Description
Assortments-Slotted Pins. Spring Pin ZC Assort 170pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (U07000.112.0250)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00886)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 13 PK (60895)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32405)
- HANDI-CHEK Clevis Pin Asst CS ZC 50pc (DISP-CLP050)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- HANDI-CHEK Spring Pin ZC Assort 204pc (DISP-SP204)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- HANDI-CHEK Cotter Pin Asst SS PL 100pc (DISP-CPS100)
- ZORO SELECT Hairpin Clip, Stl, 276Pcs, 9Sizes (HPXKIT9276)
- Handi-Chek Pin Assortments