Shop All Screw & Bolt Assortments
Handi-Chek
Socket Set Screw Assortment, 200pcs, 12Szs
Mfr # WWG-DISP-SET200
Zoro # G610396743
original price:
$31.85
17% off
new price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #6; #8; #10; 1/4 in; 5/16 in; 3/8 in
- Material Steel
- Finish Black Oxide
- Drive Type Socket
Product Information
- Brand Handi-Chek
- MFR # WWG-DISP-SET200
- Zoro # G610396743
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6; #8; #10; 1/4 in; 5/16 in; 3/8 in |
Number of Sizes | 12 |
Container Height | 3 in |
Thread Size-MV | #10-24, #6-32, #8-32, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24 |
Container Length | 7 in |
Container Width | 1 1/2 in |
Number of Different Sizes | 12 |
Details
Item | Set Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Drive Type | Socket |
Number of Pieces | 200 |
Point Type | Cup |
Thread Locking | No |
Number of Screws | 200 |
Description
Set Screw Assortment, Socket Head Cap Screw Head Type Not Applicable, Point Type Cup, Number of Pieces 200, System of Measurement Inch, Thread Size #10-24, #6-32, #8-32, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, Screw Size #6; #8; #10; 1/4 in; 5/16 in; 3/8 in, Overall Length 3/16 in, 1/4 in, 3/8 in, 1/2 in, Number of Sizes 12, Drive Type Socket, Material Steel, Finish Black Oxide, Thread Locking No, Pack Size Small Pack, Special Features Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25 (WWG-BPS6-203)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.03401006.BO.IAR)
- GRIP-RITE Wood Screw, #6, 1-1/4 in, Bugle Head Phillips Drive, 8000 PK (PTN1148M)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-6)
- HANDI-CHEK Set Screw Assortment, Stainless Steel, 200 PCS (DISP-SETS200)
- HANDI-CHEK Set Screw Assort 200pc (DISP-SET200)
- HANDI-CHEK Metric Set Screw SS Assort 375pc (DISP-SETMS375)
- HANDI-CHEK Set Screw Assort 400pc (DISP-SET400)
- HANDI-CHEK Self Drill Screw Assort 253pc (DISP-SCREW253)
- HANDI-CHEK Set Screw Assort 195pc (DISP-SET195)
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Advanced Corrosion Resistance Finish (UST900003)
- Handi-Chek Screw & Bolt Assortments