Shop All Pin Assortments
Handi-Chek
Metric Spring Pin 420SS Assort 150pc
Mfr # DISP-SPMSP150
Zoro # G800444025
product price: $56.99
/ea
Sold in multiples of 21 for $1,196.79
$1,196.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material 420 Stainless Steel
- Fastener Finish Passivated
- Contains 7" x 3" x 1.5" Divided Stacking Box
- Washer Basic Material Stainless Steel
Product Information
- Brand Handi-Chek
- MFR # DISP-SPMSP150
- Zoro # G800444025
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 22 |
Details
Item | Spring Pin Assortment |
System of Measurement | Metric |
Material | 420 Stainless Steel |
Fastener Finish | Passivated |
Contains | 7" x 3" x 1.5" Divided Stacking Box |
Washer Basic Material | Stainless Steel |
Product Type | Pins Assortment |
Number of pieces | 150 |
Description
Assortments-Slotted Pins. Metric Spring Pin 420SS Assort 150pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg, 5 PK (TSFIX-100050P-005P)
- ZORO SELECT Deck Screw, #8 x 1-1/2 in, Steel, Flat Head, Square Drive, 2500 PK (0824DQG)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (63767)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0100)
- HANDI-CHEK Bridge Pin Asst SS PL 50pc (DISP-BPS050)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- HANDI-CHEK Spring Pin ZC Assort 204pc (DISP-SP204)
- PRECISION BRAND Roll Pin Assortment, 300 pcs. (12925)
- Handi-Chek Pin Assortments