Shop All Retaining Ring Assortments
Handi-Chek
External Retaining Ring Assortment, Stainless Steel, Plain Finish, 50 Pieces, 9 Sizes
Mfr # DISP-E50SS
Zoro # G700444187
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Stainless Steel
- Finish Plain
- Number of Sizes 9
- Includes (5) E-062-SS; (3) E-015-SS; (3) SE-021-SS; (6) E-025-SS; (3) E-043-SS; (10) E-050-SS; (10) E-037-SS; (5) E-018-SS; (5) E-012-SS; 7 in x 3 in x 1.5 in Divided Stacking Box
Product Information
- Brand Handi-Chek
- MFR # DISP-E50SS
- Zoro # G700444187
- Country of Origin United States
- Category Retaining Ring Assortments
Dimensions
Number of Sizes | 9 |
Details
Item | Retaining Ring Assortment |
Type | External |
Material | Stainless Steel |
Number of Pieces | 50 |
Finish | Plain |
Includes | (5) E-062-SS; (3) E-015-SS; (3) SE-021-SS; (6) E-025-SS; (3) E-043-SS; (10) E-050-SS; (10) E-037-SS; (5) E-018-SS; (5) E-012-SS; 7 in x 3 in x 1.5 in Divided Stacking Box |
System of Measurement | Inch |
Number of pieces | 50 |
Description
Assortments-Stamped Retaining Rings. E-Clip Asst SS PL 50pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (34362)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Black Oxide, 5/32 in Ht, 100 PK (U11070.025.0001)
- AMPG Flange Nut, #10-24, 316 Stainless Steel, 316 H5, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (ZNF61610C)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 7/8"-9 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (8E-B7MACH)
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (RCDSH824STPA)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH541)
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (RCMIX324STPA)
- ZORO SELECT Internal Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (RCDHO824STPA)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 12 Sizes (RCX25125STPA)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces (PTW5212)
- PRECISION BRAND External Retaining Ring Assortment, Steel (13990)
- Handi-Chek Retaining Ring Assortments