Shop All Pin Assortments
Handi-Chek
Cotter Pin Asst CS ZC 495pc
Mfr # DISP-CP495
Zoro # G600398344
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Carbon Steel
- Contains CP-093-1000 (150); CP-093-1500 (100); CP-125-1000 (100); CP-125-1500 (75); CP-156-1500 (45); CP-187-2000 (25)
- Product Type Pins Assortment
- Number of different sizes 6
Product Information
- Brand Handi-Chek
- MFR # DISP-CP495
- Zoro # G600398344
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 6 |
Details
Item | Cotter Pins Assortments |
System of Measurement | Inch |
Material | Carbon Steel |
Contains | CP-093-1000 (150); CP-093-1500 (100); CP-125-1000 (100); CP-125-1500 (75); CP-156-1500 (45); CP-187-2000 (25) |
Product Type | Pins Assortment |
Number of pieces | 495 |
Description
Assortments-Cotter Pins. Cotter Pin Asst CS ZC 495pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M12 X 45 ROLL PIN (A4570120045)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.5 in Bore Dia. (HO-450)
- DEWALT AC200+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (PFC1271050)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length, 100 PK (1414CSSS)
- HANDI-CHEK Clevis Pin Asst CS ZC 50pc (DISP-CLP050)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- HANDI-CHEK Bridge Pin Asst SS PL 50pc (DISP-BPS050)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- ZORO SELECT Assortment, Spring Pin (SLPIN062125)
- Handi-Chek Pin Assortments