Shop All Pin Assortments
Handi-Chek
Cotter Pin Asst CS ZC 100pc Handi-Chek
Mfr # DISP-CP100HC
Zoro # G800398328
Sold in multiples of 2 for $43.38
$43.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Carbon Steel
- Contains CP-093-0750 (10); CP-093-1000 (10); CP-093-1500 (4); CP-125-1000 (10); CP-125-1250 (10); CP-125-1500 (8); CP-156-1500 (4); CP-187-1000 (10); CP-187-1500 (10); CP-187-2000 (8); CP-250-1500 (6); CP-250-2000 (6); CP-312-2000 (2); CP-312-2500 (2)
- Product Type Pins Assortment
- Number of pieces 100
Product Information
- Brand Handi-Chek
- MFR # DISP-CP100HC
- Zoro # G800398328
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 14 |
Details
Item | Cotter Pins Assortments |
System of Measurement | Inch |
Material | Carbon Steel |
Contains | CP-093-0750 (10); CP-093-1000 (10); CP-093-1500 (4); CP-125-1000 (10); CP-125-1250 (10); CP-125-1500 (8); CP-156-1500 (4); CP-187-1000 (10); CP-187-1500 (10); CP-187-2000 (8); CP-250-1500 (6); CP-250-2000 (6); CP-312-2000 (2); CP-312-2500 (2) |
Product Type | Pins Assortment |
Number of pieces | 100 |
Description
Assortments-Cotter Pins. Cotter Pin Asst CS ZC 100pc Handi-Chek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK (BOM-R8-4-PKT)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 7/8 in W, 7/8 in H (WWG700875087512)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60112C16)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51715)
- HANDI-CHEK Clevis Pin Asst CS ZC 50pc (DISP-CLP050)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- ZORO SELECT Assortment, Spring Pin (SLPIN156219)
- Handi-Chek Pin Assortments