Shop All Pin Assortments
Handi-Chek
Clevis Pin Asst CS ZC 50pc
Mfr # DISP-CLP050
Zoro # G000010228
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 12
- Material Carbon Steel
- Number of pieces 50
- Product Type Pins Assortment
Product Information
- Brand Handi-Chek
- MFR # DISP-CLP050
- Zoro # G000010228
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 12 |
Details
Item | Clevis Pin Assortment |
System of Measurement | Inch |
Material | Carbon Steel |
Number of pieces | 50 |
Product Type | Pins Assortment |
Contains | CLPZ-0250-1250/B (4); CLPZ-0250-1500/B (4); CLPZ-0250-1625/B (4); CLPZ-0250-1750/B (4); CLPZ-0250-1875/B (4); CLPZ-0250-2000/B (4); CLPZ-0250-2250/B (4); CLPZ-0250-2500/B (4); CLPZ-0312-1625/B (1); CLPZ-0312-1750/B (2); CLPZ-0312-1875/B (2); CLPZ-0312-200 |
Description
Assortments-Clevis Pins. Clevis Pin Asst CS ZC 50pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (141208RSN)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (HX08120800-010P2)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish (JBDL24SSUNF)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (05530-PWR)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- HANDI-CHEK Cotter Pin Asst SS PL 550pc Handi-Chek (DISP-CPS550HC)
- HANDI-CHEK Spring Pin ZC Assort 204pc (DISP-SP204)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HANDI-CHEK Bridge Pin Asst SS PL 50pc (DISP-BPS050)
- Handi-Chek Pin Assortments