Shop All Pin Assortments
Handi-Chek
Bridge Pin Asst SS PL 50pc
Mfr # DISP-BPS050
Zoro # G000398197
Sold in multiples of 2 for $25.70
$25.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 5
- Material Stainless Steel
- Product Type Pins Assortment
- Number of pieces 50
Product Information
- Brand Handi-Chek
- MFR # DISP-BPS050
- Zoro # G000398197
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 5 |
Details
Item | Bridge Pin Assortment |
System of Measurement | Inch |
Material | Stainless Steel |
Product Type | Pins Assortment |
Number of pieces | 50 |
Contains | BPS-231 (10); BPS-223 (10); BPS-2103/D (10); BPS-2104/D (10); BPS-2105/D (10) |
Description
Assortments-Bridge Pins. Bridge Pin Asst SS PL 50pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0225)
- HERITAGE Snap Pin Sq 1Wire, Tab 3/8" x 2-1/2" ZC (SNIT-375-2500S)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 48 PK (62128)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK (U37061.037.0001)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- HANDI-CHEK Clevis Pin Asst CS ZC 50pc (DISP-CLP050)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- ITW BEE LEITZKE Spring Pin Assortment, 170 Pcs (WWG-DISP-SP170)
- Handi-Chek Pin Assortments